Welcome to Würth Portugal For trade customers only
Wood angle grinder WTM 83-H

For detailed information, other images and documents, please select individual articles from the following table.

Wood angle grinder WTM 83-H

230 V table saw for cutting boards and wood up to 83 mm thick, with additional support table. Includes 315 mm diameter disc

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Features


  • Compact, lightweight and very robust.

  • Reinforced chassis.

  • Aluminium measuring ruler.

  • Transparent polycarbonate cutting disc guard.

  • Single-phase motor.

  • Motor brake <10 sec.

  • Cutting disc of 315 mm dia.

  • Folding extendible table.

  • Equipped with sturdy legs with reinforcing bracket and floor slab anchors, internal stabilizer bars, wheels and carrying handles.


Advantages


  • Very easy to assemble.

  • Cuts any kind of board and wood up to 83 mm thick.

  • Designed under EN-1870 safety standards.

  • Auxiliary suction connection for work in enclosed spaces.

  • Easy disc change.

  • Internal cross members for added stability. Painted with epoxy polyester paint to prolong durability.

  • Easy and convenient to carry.


Benefits


  • Increased cutting efficiency. Longer service life.

  • Reduces occupational accident leave.

1 Year Warranty


on issues of material and production