Welcome to Würth Portugal For trade customers only
Isotherm sheet

For detailed information, other images and documents, please select individual articles from the following table.

Isotherm sheet

High thermal insulation for use in roofs, false ceilings and double walls, among others.

See product details

Available in 1 version
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
Sheet consisting of layers of metallic polyester and layers of extruded polyethylene



Combines and prevents the three important forms of thermal energy transmission:


1. High thermal reflection due to having two layers of 55 micron metallic outer sheet, with a reflective coefficient greater than 95 %


2. High contact heat retention, with an extruded polyethylene layer 4 mm thick and 0.035W/°Cm conductivity coefficient


3. High sealing power, preventing the passage of heat from one side to another



Rot-proof



Lightweight, flexible and easy to apply