For detailed information, other images and documents, please select individual articles from the following table.
Joist hanger 2.0 mm one piece
Internal wings enable visually appealing and stable connection of beams to posts in visible areas - ideal for wood-to-wood connections
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
- Beams under uniaxial load can be connected to posts of the same width
- Wings angled inwards
- Sheet metal hot-dip zinc-plated on both sides (S250GD +Z275), approx. 20 µm of thickness 2.0 mm in accordance with EN 10367:2004
- Application in utilisation class 1 and 2 in line with EN 1995:2013
European Technical Approval ETA–09/0021
Nail edge distances in the post must be observed in accordance with EC5 when designing connections with biaxial loads!
The diameter of bolts/screws may only be max. 2 mm smaller than the diameter of the hole.
The respective basic conditions of the applicable anchor approval must be observed.
European Technical Approval ETA–09/0021
Subject to technical changes!
Load-bearing connections of timber joists to wood, concrete or steel in visible areas
Suitable fasteners:
- Grooved nail in accordance with EN 14592: 4.0 x 40 to 100 mm.
- ASSY 4.0 Combi in accordance with ETA 11/0190: d = 10, 12 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!