For detailed information, other images and documents, please select individual articles from the following table.
Battery starter HD Cargo Booster 12/24 V
High-performance Cargo Booster for mobile jumpstarting of vehicles with 12 V and 24 V on-board system.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Maximum performance
- Includes two high-quality, powerful 32 Ah batteries
- Starts all vehicles with 12 V and 24 V on-board system
User-friendly
- Easy to transport thanks to the trolley design
- Connect the cables, select 12 V or 24 V connection, start
High quality level
- Fully insulated, angled solid clamps with long, highly flexible cables
- Use of high-quality components
- Built for use in adverse conditions
Improved safety
- Easily replaceable short-circuit/overload protection
- Acoustic reverse polarity warning
- Protection against voltage peaks
The device must only be operated by qualified authorised persons. Never leave the jump starter in a discharged state.
1 Year Warranty
on issues of material and production
Vehicles with diesel/petrol engines and 12V or 24V on-board system.
1. Check whether the jump starter is fully charged by pressing the voltmeter button
2. Switch off the vehicle and remove the ignition key
3. Connect the jump starter while it is switched off. First connect the red plus terminal to the battery + then the black minus terminal to vehicle chassis
4. Refer to the manufacturer's specifications to determine the vehicle's on-board system
5. Connect the voltage plug to a corresponding 12 V or 24 V connection and start the vehicle
6. Switch off the jump starter, remove the minus terminal first, followed by the plus terminal
7. Recharge the jump starter immediately
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!