Welcome to Würth Portugal For trade customers only
Junction box waterproof IP 55
Junction box waterproof IP 55 - 1
Junction box waterproof IP 55 - 2
Junction box waterproof IP 55 - 3
Junction box waterproof IP 55 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Junction box waterproof IP 55

System boxes with conical glands for external electrical installations.

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 8 versions
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
ABS system box


  • With rubber conical glands

  • Grey RAL 7035


Special connection system


  • 1/4 turn plastic screws

  • Connection between the cover cap and system box


Compliant with standards


  • EN 60670-1

  • EN 60670-22

  • UNE 20451

  • IEC 60670


IP rating


  • IP 55


IK rating


  • IK 08


Resistance to glow wire


  • 650ºC (compliant with the EN 60695 standard)


Operating temperature


  • -25ºC to 85ºC


Flammability rating


  • HB (UL94)


Halogen-free