Welcome to Würth Portugal For trade customers only
Jacket Arvada

For detailed information, other images and documents, please select individual articles from the following table.

Jacket Arvada

Well-tailored, comfortable to wear as a shirt, jacket or extra layer.

See product details

Available in 21 versions
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
  • Knitted fleece: 100% polyester and Softshell parts 94% polyester, 6% elastane

  • Softshell material on the chest, sleeves, back of the neck and hem, which gives the jacket its shape and makes it more durable

  • The knitted fleece with brushed interior is flexible and breathable

  • Pocket for ID card

  • No hood, high protective collar

  • Adjustable hem

  • Two zipped breast pockets

  • Two large, zipped side pockets and two large inside pockets