Welcome to Würth Portugal For trade customers only
Compressed-air elbow push-in connector equal elbow coupling

For detailed information, other images and documents, please select individual articles from the following table.

Compressed-air elbow push-in connector equal elbow coupling

Equal elbow push-in connector for pneumatic systems

See product details

Available in 8 versions
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
  • Quick connection and disconnection

  • Full flow and vacuum resistance thanks to shaped seals

  • Lightweight and compact

  • Silicone-free

  • Operating temperature: -20°C to +80°C

  • Max. permissible operating pressure: 20 bar