Industrial lamp High bay, slim, premium
For detailed information, other images and documents, please select individual articles from the following table.
Industrial lamp High bay, slim, premium
Suitable as a replacement for conventional metal halogen luminous elements in factories, offices and warehouses.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Features
- Support: Cast aluminium
- Diffuser: Made of hardened glass
- Power supply: 100-240 V AC 50/60 Hz
- Operating temperature: -40°C to +55°C
- LED: Lumileds 3030 2D
- Driver: Inventronics EUG (200 W) and Tridonic LCI (Rest)
- CRI – Colour rendering index: >80
- Radiation angle: 115°
- Cold white: 5000K
- Intrusion protection: IP65
- Degree of shock resistance: IK07
- Power factor: PF > 0.98
- MacAdam steps SDCM = 3
- Interior
- ON/OFF cycles: >100,000
- 5-year warranty, valid from the date of purchase (see document "LED warranty terms and conditions")
Benefits
Exchange of metal halogen lamps (depending on the installation conditions):
- 95 W to MH 250 W
- 115 W to MH 250/400 W
- 145 W to 250/400 W
- 200 W to MH 400 W
- Very durable, reduces the frequency of replacing bulbs.
- The number of ON/OFF cycles does not affect the service life of the bulb (comparable with, for example, energy-saving bulbs).
- There is no UV radiation, does not discolour objects and does not attract insects.
This product contains a light source of energy efficiency class E.
1 Year Warranty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!