For detailed information, other images and documents, please select individual articles from the following table.
LED T8 TUBES WITH G13 SOCKET
For lamps with magnetic ballast unit. Immediate 100% brightness after switching on with no warm-up phase
Register now and access more than 15,100 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/140214.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
Variants
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Energy-saving
Very bright lamp with very low power consumption
Long service life
No more frequent lamp changes
Insensitive to frequent switching on and off
Service life is not reduced, unlike energy-saving bulbs
No UV radiation in the light cone
Therefore no bleaching of illuminated objects, no attraction of insects
Specification
- Power factor: ≥0.9
- Lumen maintenance factor (LLMF): 70
- Switching cycles: ≥12500
- SDCM ≤6
- Full light straight away
T8 LED tubes do not work with electronic ballast units.
To replace the T8 fluorescent tubes, the existing starter must be removed together with the tubes. A Würth starter for operating the T8 LED tubes is supplied.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!