Welcome to Würth Portugal For trade customers only
LED tubes, T8 with G13 socket, 330 degrees
LED tubes, T8  with G13 socket, 330 degrees  - 1
LED tubes, T8  with G13 socket, 330 degrees  - 2
LED tubes, T8  with G13 socket, 330 degrees  - 3
LED tubes, T8  with G13 socket, 330 degrees  - 4
LED tubes, T8  with G13 socket, 330 degrees  - 5
LED tubes, T8  with G13 socket, 330 degrees  - 6
LED tubes, T8  with G13 socket, 330 degrees  - 7
LED tubes, T8  with G13 socket, 330 degrees  - 8
LED tubes, T8  with G13 socket, 330 degrees  - 9

For detailed information, other images and documents, please select individual articles from the following table.

LED tubes, T8 with G13 socket, 330 degrees

For lamps with ferromagnetic ballast unit. Immediate 100% brightness after switching on with no warm-up phase.

See product details

Available in 1 version
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
  • Wide light beam: 330°

  • Fitting: G13

  • Long lifetime (approx. 40,000 hours)

  • Operating temperature: -30°C to +40°C

  • Even illumination

  • Light intensity is not adjustable (not dimmable)

  • Good colour rendering

  • Voltage: 220–240 V, 50/60 Hz

  • Colour rendering index (CRI) Ra 80

  • Warm white: 4000 K

  • Cold white: 6500 K
Notice

See connection diagram for use with magnetic ballast and starter. See connection diagram for use without magnetic ballast and without starter.