LED Slim Downlight Round
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
Long service life
Reduce the frequence of traditional bulbs changes
No warm-up and pre-heating time
Full lighting capacity available immediately
Quick installation
By simply replace the old fixture,ballast and bulbs with this new LED down light with driver
Notice
- Color rendering index Min. 80
- Power input: 100-240 V 50/60 Hz
- Operation temperature: -20°C - +60°C
- Switch cycle times: > 100,000
- SDCM: ≤ 6
- Starting time: < 0.5s
- Power factor: > 0.9
1 Year Warranty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!