Welcome to Würth Portugal For trade customers only
Painting booth protective film 4 in 1

For detailed information, other images and documents, please select individual articles from the following table.

Painting booth protective film 4 in 1

4-layer protective film for painting booths and spot repair areas

See product details

Available in 1 version
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
  • One-off application and multiple reuse thanks to four layers

  • Extends the lifetime of the paint booth by years

  • Optimum protection against paint mist

  • Statically charged — less trapped dust and reworking

  • Quick and easy installation and removal — only requires one person

  • Long operating time — depending on paint quantities, each of the four layers can be left in the paint booth for an extended period.

  • Heat-resistant adhesive tape that can be removed without residues

  • Silicone-free

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.