For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Excellent paint adhesion
Broad range of applications and excellent adhesion to many common painted surfaces without the need for sanding.
High gluing quality
Fast-hardening dispersion glue with excellent paint adhesion. Good resistance to moisture and heat. Hardened glued joints are viscoplastic. Causes no discolouration.
Broad range of applications
Can be applied manually and in glue pressure containers.
Due to the large number of paint systems and plastics, it is necessary to conduct your own tests regarding adhesion properties. In conjunction with the tannic acid of the wood, the impact on bare metal may result in blue discolouration, especially with oak. When gluing painted and plastic surfaces, one component to be joined must be absorbent. Not suitable for hard PVC surfaces. Always close the bottle after use. Protect from frost.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Indoors with occasional brief exposure to water flowing off or condensation water. Gluing trim strips, wood and wood materials onto DD/water/SH paints, HPL panels, DKS surfaces, melamine resin surfaces, polyester surfaces and nitrocoatings. Gluing units with melamine resin-coated and painted surfaces. Gluing, e.g. of cabinets, internal doors, kitchen worktops, door frames, tables, corner benches.
At least one component to be joined must be absorbent. Apply a thin, even layer of glue for painted surfaces on one side with a glue bottle, glue roller, glue spatula, glue brush or application machine. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!