Welcome to Würth Portugal For trade customers only
Ladder clamping system
Ladder clamping system - 1
Ladder clamping system - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ladder clamping system

5x faster than standard ladder clamps

See product details

Available in 1 version
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
  • Suitable for up to 4 nested ladder sections

  • 20 g crash-tested (ECE 17.07)

  • Tested service life of more than 10,000 cycles (UKAS ISO 17025)

  • Material: plastic, holding loop made of stainless steel provides certified corrosion protection

  • Max. crossbeam width: 55 mm

  • Scope of delivery: 1 pair
Notice

No keyed-alike locks