Ladder clamping system
For detailed information, other images and documents, please select individual articles from the following table.
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
- Suitable for up to 4 nested ladder sections
- 20 g crash-tested (ECE 17.07)
- Tested service life of more than 10,000 cycles (UKAS ISO 17025)
- Material: plastic, holding loop made of stainless steel provides certified corrosion protection
- Max. crossbeam width: 55 mm
- Scope of delivery: 1 pair
Notice
No keyed-alike locks
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!