Lamella flap disc OSF® (One-Step Finish)
For detailed information, other images and documents, please select individual articles from the following table.
Lamella flap disc OSF® (One-Step Finish)
The pipe professional is ideal for removing weld seams and providing finishing touches in one work step. For direct use on speed-controllable angle and fillet seam grinders, offering a combination of fast material removal and perfect surface quality on piping.
Exclusively for trade customers
Register now and access more than 15,100 products


Variants
Exclusively for trade customers
Register now and access more than 15,100 products
3 in 1
- 1. Grinding welding seams
- 2. Blending
- 3. Finishing
- Free from iron, chlorine and sulphur (≤ 0.1 %)
- Surface-conditioning non-woven nylon abrasive
- Aluminium oxide with Top Size abrasive cloth
- Rugged fibreglass backing pad
- Enormous time savings (extreme reduction in work steps)
- Grinding welding seams and finishing in one step
- Constant, low Ra value (high surface quality)
- No change in shape during grinding
- Cooler grinding (low working temperature)
- No clogging
- No additional backing pad required
Notice
The surface quality is an expression of the roughness (Ra value)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!