For detailed information, other images and documents, please select individual articles from the following table.
Laser range finder WDM 8-14
Practical and highly precise distance meter with indirect measuring options, such as integrated spirit level
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Holds up in harsh conditions
- The built-in colour camera for digital target acquisition provides precise measurements even in direct sunlight
- The target can be easily enlarged using the target finder with 4x zoom
- IP54 degree of protection protects against dust and splash water
- Smart features with simple connection via Bluetooth and the free Würth app for easy transfer of measured values to an iPad or iPhone
- Complies with ISO standard 16331-1 for optical measuring systems
Numerous measurement options
- 360° inclinometer provides indirect measurement options and spirit level function
- Minimum/maximum measurement, area/volume, triangle/solid angle, trapezoidal measurement, Pythagorean theorem, tracking/inclination, height profile measurement, delimiting function, addition/subtraction, calculator
Scope of delivery
- Belt bag
- Quick-start guide
- 2x 1.5 V AA batteries
- Safety precaution
The WDM 8-14 complies with new ISO standard 1633-1
1 Year Warranty
The distance meter can be used for various measurement tasks, making it the ideal choice for measurements in construction projects, renovations, building management, landscaping or surveying.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!