Laser range finder WDM 6-22
For detailed information, other images and documents, please select individual articles from the following table.
Laser range finder WDM 6-22
High-precision laser rangefinder with Bluetooth® and digital spirit level function
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Intuitive operation and easy reading from any position
- The graphical menu navigation of the colour display makes using the rangefinder simple
- Thanks to the built-in gyroscope, the screen rotates in every direction
Easy data transfer
- The Bluetooth® smart function enables the data of each measurement to be automatically transferred to the preferred software application, such as Word or Excel
- The laser rangefinder connects to paired devices, such as tablets, computers or smartphones
Robust, compact and practical device
- Thanks to its IP54 degree of protection, the device is protected against rain and dust
Easy measurement from slots and corners and precise measurement from the tripod
- The extended 50 mm end piece can also be measured from slots or corners
- An indirect measurement can be carried out precisely thanks to the 1/4 inch brass tripod
Additional measuring options
- The 360° incline sensor enables additional indirect measuring options, such as a digital spirit level
Functions
- One-time distance measurement, continuous measurement, min./max. measurement, area, volume, solid angle, triangular area, indirect horizontal distance, incline measurement, Pythagorean triple, delimiting function, timer, addition, subtraction, painter function (area with partial measurements), memory, personal favourites
Scope of delivery
- 2 x 1.5 AA LiFe batteries
- Textile protective case
- Quick-start guide
- Safety instruction manual
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!