For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Dry pre-mix made of special cements, siliceous aggregates and adjuvants, for easy handling and optimisation of levelling characteristics.
Properties
- High levelling power
- Application in layers up to 25 mm
- For indoor and outdoor use
Precautions and recommendations
- Do not apply below 5ºC or above 30ºC
- Do not apply when there is a risk of frost, rain, strong winds or direct sun
- Do not mix with other products or fillers
- Do not apply on wet surfaces or surfaces subject to increasing humidities
- Do not apply product that has started to set or softened compounds
- Recommended thickness: up to 25 mm per layer
- You must wait at least 12 hours to apply the coating
- It is important to respect the water quantities in the mixer to prevent the product from splitting, high shrinkage and reduced resistance
Intended for correcting irregular surfaces. Adjustment of irregular cement surfaces, preparing them for eventual covering with ceramics, natural stone, parquet and resilient materials. Suitable for use on floors or walls, both indoors and outdoors, up to 25 mm thick.
Surfaces must be resistant, stable and clean, free from dust, remnants of release agents, paint, organic products etc. UNIRESIN bonding resin should be used before applying MASTOP on ceramics. Mechanically mix 25 kg of the powder product with 16% water (4.0 litres of water per package), with a low-speed electric mixer, until a smooth, lump-free paste is obtained. Apply manually on the surface, using a trowel. The next layer should be applied once the previous layer starts to harden.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!