Welcome to Würth Portugal For trade customers only
Two-ply lifting strap

For detailed information, other images and documents, please select individual articles from the following table.

Two-ply lifting strap

Lifting straps are used where a clean and wide contact surface on the load is required.

See product details

Available in 1 version
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
  • Flat woven fabric, with crane loops at both ends

  • Reinforced crane loops

  • Various sling configurations are possible

  • Protects surfaces

  • Considerably lower risk of injury compared with conventional slings

  • High load capacity with low dead load

  • Colour-coded load capacity designation
Proof of Performance

In accordance with DIN-EN 1492-1


GS-approved

  • Lifting straps must be withdrawn from use if the product identification (label) is missing.

  • Lifting straps can be repaired if the product identification (label) is missing.
Lifting straps must be removed from use if they come into contact with acids or alkalis.
Lifting straps can be repaired if the lifting strap is cut/torn over less than 10 % of the strap width.
Lifting straps must be withdrawn from use if the main seam has been cut.
Lifting straps must be withdrawn from use if the lifting belt strap has been damaged.
Lifting straps must be removed from use if they are heat damaged (weld beads).
Lifting straps must be removed from use if they are cut/torn over more than 10 % of the strap width.
Lifting straps can be repaired if the loop reinforcement is damaged.

In accordance with DIN-EN 1492-1


GS-approved