Welcome to Würth Portugal For trade customers only
Light adjustment device
Light adjustment device - 1
Light adjustment device - 2

For detailed information, other images and documents, please select individual articles from the following table.

Light adjustment device

See product details

Available in 1 version
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
  • Würth light adjustment device gives fast and precise beam adjustment on most vehicles. The design functions, for example the optical pointer device (which means that only one collimation is required) and the device for adjusting the reflector panel in relation to the height of the vehicle’s front light from the ground, ensures precise adjustment of even new halogen front lights, which are generally regarded as having strict tolerance limits

  • Approved by the major European regulatory authorities: DEKRA and UTAC in France, TÜV in Germany

  • It has an optical glass lens that gives perfect focus on the panel and ensures a very long life for the lens itself

  • Very easy to handle, easy to move, ideal even for workshops with very little space. If you hold it with the viewer handle and roll it along on two wheels, it can follow any "Slalom" movement

  • The unique vertical sliding system – the only one of its kind to be combined with an internal spring – can be used to raise or lower the optical scale system easily with one hand

  • It has oil-proof wheels, guaranteed to work despite any fuel or oil that may be on the workshop floor

  • Working range: 20–125 cm

  • Suitable for halogen, Xenon and LED lights


Technical specifications:


  • Optical pointing device

  • Vertical sliding system for the reflector panel

  • Horizontal adjustment

  • Dual scale light meter

  • Vertical sliding system with self-locking bar

  • Metric rod

1 Year Warranty