For detailed information, other images and documents, please select individual articles from the following table.
Line marker
Marking spray for manually marking and line marking in the line-marking cart
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Abrasion-resistant
Long-term resistance against wear from vehicles.
Resistance to weathering
Resistant to range of climatic influences.
Wide range of applications
Good adhesion to absorbent and non-absorbent surfaces.
Quick drying time
Fully resistant after approx. 15–20 minutes. Completely dry after 24 hours.
Economical
One can produces approx. 25–50 m road surface markings (depending on line width).
Easy to use
Specially designed protective cap with integrated spray head.
The shelf life is 2 years
The protective cap can be secured against unwanted spraying by turning. Fresh soiling can be removed with thinner. Hardened marking paint can be removed with a high-pressure cleaner and a brush. The shelf life is two years. The surface must be dry and free from dust and grease. Cannot be used on other paints or paint residues.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For marking parking spaces, storage areas, construction sites and public facilities
Can be used on surfaces such as tarmac, concrete, wood, stone, metal and many plastics (perform your own tests)
Apply to the substrate holding the can upside down
Only apply to dry surfaces
Line marking occurs by manually applying the attached protective cap with the integrated nozzle head or when used in the line-marking cart by attaching the spray head, art. no. 0891199.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!