For detailed information, other images and documents, please select individual articles from the following table.
XLR-1 liquid windscreen repair and finishing resin
Latest-generation two-in-one resin for repairs and finishing
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
- The set contains a tube with special XLR-1 repair resin and an injector tool with seal
- Repair resin offers a highly effective capillary action and an optimal refractive index
- It is perfect for repairing chips caused by stones
- One tube is sufficient for approximately eight repairs
- Polymerisation with UVA light at a wavelength range of approx. 315 to 400 nm
- Fully cures after sufficient exposure
- The polymerisation parameters depend on the thickness and absorption of the material, the thickness of the adhesive layer, the type of lamp and the distance between the lamp and the adhesive layer
- Easy to use and apply
- Ready for use
Clean the windscreen to remove any contaminants from the surface, and avoid any liquid coming into contact with the area where the repair resin will be applied. The surfaces to be repaired must be dry and free from dust, grease and any other contaminants
Crystal-clear, liquid resin. Will not yellow when exposed to UV light. Suitable for repairing breakages that often contain hairline cracks that are difficult to fill. Using the supplied injector,
resin can be injected into the windscreen more easily than ordinary resins
Application without injector:
Stable resin that can be used as a finishing resin. Clearer results than with conventional finishing resins
Application of repair resin with injector:
- 1) Open the package, remove the injector and turn the injector plunger anti-clockwise by approximately 0.5 mm
- 2) Pour three to four drops of resin into the front part of the injector until it is up to the seal (white)
- 3) Screw the injector containing the resin into the injector holder until the injector is sealed flush against the windscreen
- 4) Twist the injector plunger down to inject resin (pressure stage)
- 5) After a few minutes, turn the plunger anti-clockwise to release the air inside the cracks (vacuum stage). Repeat the pressure and vacuum stages several times until the repair is complete
Applying the resin as finishing resin:
- 1) Pour one or two drops of resin directly into the area to be repaired
- 2) Place the special film over the repair resin.
- 3) Cure the repair resin using the UV lamp.
- 4) Remove the film and excess resin and buff out the area with polish
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!