Welcome to Würth Portugal For trade customers only
Lithium battery
Lithium battery - 1
Lithium battery - 2

For detailed information, other images and documents, please select individual articles from the following table.

Lithium battery

Can be used in virtually any device requiring a long operating period or high current drain (high current applications).

See product details

Available in 3 versions
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
  • Can be operated from -40°C to +60°C at full efficiency

  • Extremely leak-proof

  • 30% lighter than standard alkaline batteries

  • Minimum self-discharge (excellent shelf life of over 10 years)

  • Higher energy density for longer service life

  • Very high current output
Notice

Cannot be recharged