For detailed information, other images and documents, please select individual articles from the following table.
Food-safe lubricant LMS Consistent
White food-safe grease spray with PTFE
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Can be used in food handling or storage areas. In other words, the product may come into contact with foodstuffs for technical reasons.
NSF H1 (National Science Foundation, USA – Internationally recognised organisation for the supervision and registration of products used in the food industry)
NLGI 2 consistency
It can penetrate hard-to-reach points, and once the harmless solvent has evaporated, the product achieves a great consistency
Contains PTFE
It minimises wear and has an excellent sliding effect
Extremely durable
Excellent adhesion and stability at high pressures
Resistant to oxidation and corrosion
Protects materials well, with resistance to hot and cold water
Excellent water resistance
Great durability in extreme situations
Anti-wear properties and EP additives
Highly friction resistant
Odourless
Complete neutral, odourless
White
The colour visually identifies the lubrication points where cleaning is an important factor
Free from silicone, resins and acids
This information is a recommendation only, based on our experience. We recommend that you test the product first.
Particularly suitable for lubricating hard-to-reach points or exposed surfaces, where quick, practical applications are required in a thin coat, thanks to its spray format. Contains PTFE, which improves the slide of guides and reduces wear on bearings. Its main field of application is for use in bearings, chains, bearings, crown gears, guides and small gears that work at medium/high speeds in the food industry, such as beverage companies, pharmaceutical companies, the baking industry, meat factories, the canning industry, the dairy industry, industrial kitchens, the cork industry.
- First clean and degrease the area to be lubricated using the Multiclean food-safe cleaner
- Shake the can well before use and apply
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!