Welcome to Würth Portugal For trade customers only
M-CLICK+ WV-90 angle attachment
M-CLICK+ WV-90 angle attachment - 1
M-CLICK+ WV-90 angle attachment - 2
M-CLICK+ WV-90 angle attachment - 3

For detailed information, other images and documents, please select individual articles from the following table.

M-CLICK+ WV-90 angle attachment

90° angled add-on with M-CLICK+ quick-change system for flexible use with Würth cordless drill/drivers that have an M-CLICK or M-CLICK+ drill spindle

See product details

Available in 1 version
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
  • Convenient and quick attachment change due to the Würth M-CLICK quick-change system

  • Can be mounted in 12 different positions on the drill/driver

  • Ideal for drilling and screwing applications in hard-to-reach areas

  • Rubberised housing protects sensitive surfaces from damage such as scratches

  • Equally suitable for clockwise and anti-clockwise rotation


M-CLICK spindle with magnetic 1/4 inch hexagon chuck as output enables the flexible use of various processing tools by:


  • Direct insertion of C 6.3 and E 6.3 bits into the hexagon chuck. Other M-CLICK/M-CLICK+ accessories such as quick-action drill chuck/bit holder/hole saw etc.
Notice

Note that higher torques may have to be compensated differently due to the angle attachment.

Application area

Example application

Example application