High-strength MBT blind stud, flat head
For detailed information, other images and documents, please select individual articles from the following table.
High-strength MBT blind stud, flat head
Sleeve: Galvanised steel, blue passivated (A2K), pin: Galvanised steel, blue passivated (A2K)
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
High-strength riveting range
- Consistent high preload
- Positive and friction locking
- Completely vibration-proof
- Excellent characteristics with respect to fatigue
- High tensile and shear strength values enable connections for the very highest loads.
- Captive rivet pin (mechanically locked)
- Secure filling of drill hole, airtight and splash-proof
- Exceptionally large clamping length range
- Quick installation with consistent quality thanks to use of pneumatic device.
Notice
May only be installed with lever riveting pliers (art. no. 0949810) or PNG 122 (art. no. 070393733) and matching nozzle (∅ 4.8 mm: art. no. 0946820 or ∅ 6.5 mm: art. no. 0946830).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!