Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
For using toothed ring/quick-action drill chuck on hammer drills
For processing aluminium, steel and stainless steel blind rivets 2.4-5.0 mm in diameter
For angle grinders with a maximum disc diameter of 125 mm
For angle grinder with disc diameter of 180 mm and 230 mm
Drilling stand with permanent magnet for quick and easy drilling of drill holes at 90° angles in metal.
Suitable for universal use
Transport bag for 12 V cordless power tools
For safe fixing and loosening of the clamping chuck