Welcome to Würth Portugal For trade customers only
Magazine screwdriver ASSY®mat 80 with HS 16
Magazine screwdriver ASSY<SUP>®</SUP>mat 80 with HS 16 - 1
Magazine screwdriver ASSY<SUP>®</SUP>mat 80 with HS 16 - 2
Magazine screwdriver ASSY<SUP>®</SUP>mat 80 with HS 16 - 3
Magazine screwdriver ASSY<SUP>®</SUP>mat 80 with HS 16 - 4
Magazine screwdriver ASSY<SUP>®</SUP>mat 80 with HS 16 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Magazine screwdriver ASSY®mat 80 with HS 16

Powerful 750-watt screwdriver with attachment for belted screws 4.5 x 40 – 5.0 x 80 mm, HOLZ HER system.

See product details

Available in 1 version
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
Time saving


Belts with 166 or 125 screws can be processed depending on dimensions.



Also suitable for floor bolting


Also suitable for floor bolting with an extension

Notice

Observe the drive unit max. screw diameter.