Magnetic holder for LED work lamp Ergopower
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
Length x width x height
255 x 64.5 x 51 mm
Screw hole size:
M8
Magnet quantity per unit :
4PCS
Magnetic force:
96 N
Load weight (Vertical):
5kg
Notice
M8 hole
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!