Welcome to Würth Portugal For trade customers only
Malleable iron screw clamp without protective caps

For detailed information, other images and documents, please select individual articles from the following table.

Malleable iron screw clamp without protective caps

For rigid, non-elastic and secure clamping with the high-quality malleable iron bars

See product details

Available in 5 versions
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
  • High durability, strength, flexibility and corrosion resistance thanks to the powder-coated malleable iron clamping bracket

  • Optimum adaptation to the material thanks to the movable, cold-extruded, galvanised pressure plate

  • The integrated slip protection, by which a set screw engages in the track guide, prevents the clamp loosening and slipping

  • For high stability and corrosion resistance the hollow profile track is made from cold-drawn quality steel and is additionally 6-fold ribbed and galvanised

  • For maximum stress because of the spindle with rolled, strain-hardened and tempered trapezoidal thread

  • Optimum load transmission due to the manageable, ergonomically shaped and burr-free riveted wooden handle

  • Available in different clamping widths, therefore suitable for a wide range of applications

1 Year Warranty