Welcome to Würth Portugal For trade customers only
ICSS 300-P marking set
ICSS 300-P marking set - 1
ICSS 300-P marking set - 2
ICSS 300-P marking set - 3

For detailed information, other images and documents, please select individual articles from the following table.

ICSS 300-P marking set

Accessories for marking stainless steel and aluminium components using a special mould

See product details

Available in 1 version
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
All types of names, company logos, addresses, serial numbers, and batch numbers can be engraved on the surface of the material using the mould, which is produced at the customer's request. The marking pads can only be used in conjunction with the marking handle. The marking pads are not suitable for cleaning and polishing.



Two kinds of marking are possible:


  • > Similar to laser engraving (darker lettering)

  • > Similar to sandblasting (lighter lettering)


Contents:


  • Marking handle

  • Marking stamp

  • Marking fluid, black, 100 ml

  • Marking fluid, white, 100 ml

  • Marking pads

  • Base mould

  • Rings

  • Hex key, 2.5 mm
Notice

Not suitable for AISI 430 stainless steel