For detailed information, other images and documents, please select individual articles from the following table.
Marking rod with wheel
For convenient marking that is gentle on your back, for prolonged marking work indoors and outdoors.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
- Stable, shatter-proof plastic
- Convenient, light and ergonomic to handle
- Adjustable can support
- Length-adjustable valve lever
- Secure can lock
While using the product, both the technical data sheet and the specifications of the applicable regulations must be observed.
6 Months Warranty on manufacturing and material defects
Building construction, civil engineering, road construction, gardening and landscaping, the surveying sector, industry, municipal services etc.
Shake the spray can vigorously before use and remove the cap. Adjust the marking wand holding device to the correct container size using the side lever (arrow). Insert the marking spray into the holding device and position at the back stop. Make fine adjustments by pressing the side lever and guiding the holding device forwards. Adjust the valve lever (length can be adjusted) such that the valve can be triggered. Press the handle trigger to start spraying.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!