Masking paper
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
- Extra 1 metre free to protect the product.
- 100 % virgin kraft paper with a density of 40 g/m².
- Its reduced porosity means that the paint does not pass through and stain the part.
- Resistant to all types of primers, varnishes and solvent- and water-based paints commonly used in the automotive sector.
- Ideal for use in combination with masking tape art. no. 0992 00x.
- Can be applied to mask glass, side windows, mirrors, wheels, headlights, tail lights etc.
- Standard inner core of 25 mm.
Notice
Place the paper with its shinier side on the outer side and the most porous side on the inner side of the part to be masked.
Application area
In automation and industrial vehicles.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!