For detailed information, other images and documents, please select individual articles from the following table.
Maxilifter lever
Pulling lever for sensitive, precision levelling of deformations. An ideal addition to the Dent Lifter, PinPuller, Triple Claw, and Dent Killer
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Very economical
The Maxilifter lever has a wide variety of applications thanks to exclusive accessory products
The Maxilifter lever works like a third hand
Your free hand can actively support the straightening process
One-hand Maxilifter operation leaves the other hand free for hammering the edges of the dent
The straightened dents have greater stability and less tension than those only repaired using a slide hammer
Improved access even under the lever
Large size for optimum work with panel beating hammer. Total length 700 mm, clear height 115 mm
Rubber pad for gentle support
Prevents accidental damage to paintwork
If possible, place the foot on a level and stable point. The further the point of application is from the foot, the less force is exerted on the foot.
1 Year Warranty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!