Welcome to Würth Portugal For trade customers only
Mechanical torque wrench 3/4 inch
Mechanical torque wrench 3/4 inch - 1
Mechanical torque wrench 3/4 inch - 2
Mechanical torque wrench 3/4 inch - 3
Mechanical torque wrench 3/4 inch - 4

For detailed information, other images and documents, please select individual articles from the following table.

Mechanical torque wrench 3/4 inch

Very long torque wrench with changeover for clockwise/anti-clockwise tightening

See product details

Available in 1 version
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
  • Robust steel design

  • Simple and precise adjustment by turning the handle

  • Audible and tangible perception of torque triggering prevents overtightening

  • Switchable between clockwise and anti-clockwise tightening

  • Very long design enables powerful working
Notice
  • Measuring accuracy: +/- 4 % in accordance with DIN EN ISO 6789:2003, with certificate

1 Year Warranty