Metal dowel W_HR zinc-plated
For detailed information, other images and documents, please select individual articles from the following table.
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Advantages
- Quick assembly
- Immediately resistant, no waiting time required
- Anti-rotation sleeve anchor
- Built-in anti-rotation rubber washer (PVC).
- Anti-rotation cone
- Handy sleeve anchor in its full length
Characteristics
- Type S ZN: Hexagon screw anchor DIN 931 6.8 zinc-plated A2J (>5 microns)
- Type S A2: Hexagon screw anchor DIN 931 A2/70
- Type SK ZN: Countersunk screw anchor DIN7991 10.9 zinc-plated A2J (>5 microns)
- Type SK A2: Countersunk screw anchor DIN7991 stainless steel A2/70
Application area
- Suitable for medium loads
- Resistance data suitable for C20/25 compact concrete
- Suitable for cross assembly
- The anchor can be used for predominantly static load attachments (e.g. own weight, installation, storage) or almost static load attachments
- Can be installed in dry or wet concrete
- Indoors or in a dry environment: Galvanised steel
- Outdoors or in a wet or saline environment: Stainless steel A2
- Suitable for attaching metal constructions, metal profile frames, consoles, supports, ports, shelving, signs, awnings, railings, wooden constructions, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!