Manual rivet pliers for plastic blind rivets
For detailed information, other images and documents, please select individual articles from the following table.
Manual rivet pliers for plastic blind rivets
For application of plastic rivets
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
The manual rivet pliers were designed with automotive applications in mind, where space and accessibility is limited. Their long reach and one-stroke setting (in most instances) provide flexibility when doing installations in areas such as wheel arches, door or dash panels and bumper fascia. The universal nose piece allows the user the ability to set all sizes of plastic rivets without changing the setup. Professional, steel body construction. Length: 167 mm. Width (handles open): 124 mm.
1 Year Warranty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!