The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
TIOMOS Mirro 125 mirror and glass door hinge
Rapid final assembly without drilling through glass
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
- Up to 19 mm overlay
- Eccentric hinge/adapter connection
Available in three designs
- With integrated damping (three damping settings available)
- Without integrated damping
- No self-closing function (not spring-loaded)
Tiomos Mirro hinges may not be used with eccentric mounting plates.
To bond the stainless steel adapter to mirrored glass, we recommend MAK 38 art. no. 0893580, for clear glass please contact your glass supplier.
Specified dimensions not binding. Subject to technical changes. A trial mounting is recommended.
Please note that Würth cannot accept any liability for the adhesive or bonding process used or any resulting claims.
For mirror and clear glass doors with corresponding adhesive adapters
- Inset mounting can be achieved by changing the attachment distance of the mounting plate (X) and using a small bonding distance (Z).
- All gaps for mirror and glass doors must be at least 1.5 mm (to avoid a risk of breakage).
- The interior door edge must not touch the body when the door is opened.
Please consult your glass or door supplier for advice on the best adhesive and bonding process for attaching the hinge mount to mirror and clear glass doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!