Welcome to Würth Portugal For trade customers only
Mitre saw and angle grinder TMA 305

For detailed information, other images and documents, please select individual articles from the following table.

Mitre saw and angle grinder TMA 305

Mitre saw and angle grinder with top cutting table. For cutting kitchen baseboards,
skirting boards, flashing boards, cornices, tabletops and aluminium profiling.

See product details

Available in 1 version
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
Features


  • Powerful induction motor.

  • Adjustable top table.

  • Handle adjustable to three positions.

  • Restart guard.

  • Parallel cutting ruler on top table.

  • Precision laser.

  • LED to light the work area.

  • Accessory for easy cutting.

  • 45° mitre cut.

  • 50° horizontal rotation of the head.

  • Easy disc change.

  • Easy transport.

  • Fitted as standard with two 96- and 48-tooth cutting discs.


Advantages


  • Maximum power and versatility.

  • High precision regardless of the working position.

  • Quiet.

  • Adjustable switch handle for both left- and right-handed use.

  • Laser guidance for more precise cuts.

  • Cutting angle adjustable up to 50° right or left in horizontal plane.

  • Double angle cutting possible (45° mitre and 45° horizontal rotation).

  • Head lockable when not cutting.


Benefits


  • Multiple applications with a single machine. Complies with safety regulations.

  • Reduces eye fatigue thanks to the new lighting system.