Mixer nozzle WIT-MX for Pure Epoxy WIT-PE 1000, Concrete Multi WIT-UH 300 and Pure Epoxy Basic WIT-PE 510 injection systems
For detailed information, other images and documents, please select individual articles from the following table.
Mixer nozzle WIT-MX for Pure Epoxy WIT-PE 1000, Concrete Multi WIT-UH 300 and Pure Epoxy Basic WIT-PE 510 injection systems
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Suitable for mortar cartridge:
- Side-by-side (1:3): 440 ml
- Side-by-side (1:3): 585 ml
- Side-by-side (1:3): 1400 ml
- Coaxial (1:10): 320 ml, 420 ml
- Peeler (1:10): 280 ml
- Side-by-side (1:10): 825 ml
Suitable mixer extensions:
- Mixer nozzle extension WIT-MV rigid, 10 x 200 mm
- Mixer nozzle extension WIT-MV flexible, 10 x 2000 mm
- Mixer nozzle extension WIT-MV-flexible, 16 x 20 m (for clamping mixer nozzle and filling hose: Hose clamps art. no. 053911222)
- Mixer nozzle extension WIT-MV rigid, 16 x 2000 mm
Application area
For mixing together the two WIT-PE 1000 cartridge components, WIT-UH 300 cartridge components or WIT-PE 510 cartridge components
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!