Welcome to Würth Portugal For trade customers only
Aluminium mobile scaffolding 1.58 m - module 2
Aluminium mobile scaffolding 1.58 m - module 2 - 1
Aluminium mobile scaffolding 1.58 m - module 2 - 2
Aluminium mobile scaffolding 1.58 m - module 2 - 3
Aluminium mobile scaffolding 1.58 m - module 2 - 4
Aluminium mobile scaffolding 1.58 m - module 2 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Aluminium mobile scaffolding 1.58 m - module 2

Module 2 (central part)

See product details

Available in 1 version
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
Modular scaffolding in four parts


  • Module 1 - art. no. 0962 942 602

  • Module 2 - art. no. 0962 942 603

  • Module 3 - art. no. 0962 942 604

  • Extension - art. no. 0962 942 615


Lightweight aluminium scaffolding


  • Lightweight and easy-to-handle structure

  • Robust

  • Compact for easy transport

  • Complies with EN 1004


Non-adjustable swivel castors with brake


  • Easy and safe to move


Non-slip wooden platform with access hatch


  • Convenient for indoor use (max. working height: 6.65 m)

  • Also suitable for outdoor use (max. working height: 6.65 m)

  • Supports up to 200 kg/m²


Module 1 - art. no. 0962 942 602 + module 2 - art. no. 0962 942 603


  • Platform length: 1.58 m

  • Width of rung frames: 0.72 m

  • Platform height: 2.65 m

  • Scaffolding height: 3.83 m

  • Max. working height: 4.65 m


Easy to assemble without tools.


Crimped frame.


Not suitable for use on stairs.


Maximum authorised incline of 1 %


Spare parts available on request for maintenance or replacement.

Notice
  • Item may not be returned or exchanged.

  • Direct delivery time: between 10 and 15 days

  • Follow the instructions: only to be installed on module 1.