For detailed information, other images and documents, please select individual articles from the following table.
Roller scaffold, small platform Module 2
Roller scaffold with 1.58m platform
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Easy assembly without tools
Aluminium scaffolding
- Lightweight
- Sturdy
Fixed wheels with brakes
- Easy to move
Small platform, non-slip wood, with skirting and access hatch
- Practical for indoor use
- Can be used outdoors
Complete module 2: 0962 940 602 + 0962 940 603
Compliant with standard EN 1004
Instructions for assembly and use are included with all scaffolds
Wheels not adjustable, maximum authorised slope 1%
All scaffolds, regardless of height, must be made safe by means of a guardrail, harness or safety net
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!