Welcome to Würth Portugal For trade customers only
VMB412 module block

For detailed information, other images and documents, please select individual articles from the following table.

VMB412 module block

Premounted and ready for installation

See product details

Available in 1 version
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
Suitable for many different vehicle types


See assignment table



Consisting of:


Subassembly with aluminium flap


At a height of 180 mm for easy removal of heavy parts


Subassembly clearance: 360 mm


2 storage racks with aluminium flap


For easy removal of tools and small parts


Flap height: 105 mm each


Shelf


For secure storage of tools and cases


Storage bin rack


With 7 storage bins (size 1)


For well organised storage of small parts


Aluminium top frame



Combination of aluminium and high-strength steel with high-quality powder coating



Includes non-slip mats for storage racks and top frame



Includes mounting kit and separating plates