Welcome to Würth Portugal For trade customers only
VMB463 module block

For detailed information, other images and documents, please select individual articles from the following table.

VMB463 module block

Premounted and ready for installation

See product details

Available in 1 version
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
Suitable for many different vehicle types


See assignment table



Consisting of:


Sub-assembly with aluminium flap


180 mm high for easy removal of heavy parts


Sub-assembly clearance: 450 mm


4 drawers with aluminium panel and labelling field


as well as integrated one-handed locking across the entire drawer width


Case shelf


Suitable for ORSY system case 8.4.1


Aluminium top frame



Combination of aluminium and high-strength steel with high quality powder coating



Includes non-slip mats for drawers and top frame



Includes mounting kit and separating plates