Welcome to Würth Portugal For trade customers only
Modular block, modular

For detailed information, other images and documents, please select individual articles from the following table.

Modular block, modular

Premounted and ready for installation

See product details

Available in 1 version
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
Suitable for many different vehicle types


See assignment table



Comprising:


  • Sub-assembly with aluminium flap (clear height of sub-assembly 400 mm, at 180 mm height for easy removal of heavy parts)

  • With integrated extendable workbench including vice and turntable for working outside the vehicle

  • Three drawers with aluminium panels

  • as well as integrated one-handed locking across the entire drawer width

  • Four support angles for ORSY system case 8.4.1

  • Aluminium top frame


40 kg load per drawer and support angle



Includes non-slip mats for drawers and top frame



Includes mounting kit and separating plates