For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Suitable for many different vehicle types
See assignment table
Consisting of:
Subassembly with aluminium flap
At a height of 180 mm for easy removal of heavy parts
Subassembly clearance: 450 mm
2 drawers with aluminium panel and labelling field
as well as integrated one-handed locking across the entire drawer width
Case shelf
Suitable for ORSY system case 8.4.1
2 storage racks with aluminium flap
For easy removal of tools and small parts
Fold height 105 mm
Aluminium top frame
Combination of aluminium and high-strength steel with high-quality powder coating
40 kg load per drawer and 20 kg load per case shelf
Includes non-slip mats for drawers, storage racks and top frame
Includes mounting kit and separating plates
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!