Welcome to Würth Portugal For trade customers only
MASREP

For detailed information, other images and documents, please select individual articles from the following table.

MASREP

Passivation mortar, repair and finishing of concrete.

See product details

Available in 1 version
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
Dry pre-mix made of mixed binders, limestone and siliceous aggregates, adjuvants and reinforcing fibres for easy handling and optimisation of the resistance characteristics.



Properties


  • Class R4, pursuant to the requirements of NP EN 1504-3

  • Fast-drying thixotropic mortar and compensated shrinkage


Precautions and recommendations


  • Do not apply below 5ºC or above 30ºC

  • Do not apply when there is a risk of frost, rain, strong winds or direct sun

  • Do not mix with other products or fillers

  • Do not apply on painted surfaces or plaster

  • Do not apply product that has started to set or softened compounds

  • Recommended thickness: between 5 mm and 35 mm, per layer

  • It is important to respect the water quantities in the mixer to prevent the product from splitting, high shrinkage and reduced resistance