For detailed information, other images and documents, please select individual articles from the following table.
Vehicle battery charger
High-performance battery charger with active inverter technology. Expert 12/24 V - 35 A
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Powerful and compact battery charger with active inverter technology for use in workshops
Suitable for use in the workshops for passenger cars, lorries, buses, motorcycles, emergency vehicles, construction vehicles and agricultural vehicles. Suitable for all common battery types (conventional lead-acid, lead-calcium/silver fleece batteries (AGM, MF) as well as maintenance-free lead-gel batteries) with no need to disconnect the battery from the vehicle power supply.
Automatic voltage detection
There is no need to pre-select the battery voltage (12 or 24 V).
Robust metal housing with rubber edge protection
Very stable and protected against paint damage.
Safeguards:
- Electronic reverse polarity protection
- Thermal overload protection
- Safety cut-out
- Electronic safety
- Short-circuit protection
Recommended charging technology and used by automotive manufacturer: Opel
1 Year Warranty
on issues of material and production
Charging
The charger initiates the charging process automatically at a battery voltage of 2 V. The Plug & Charge feature enables fully automatic charging of the vehicle battery and buffering of parallel consumers during restricted time frames for service work.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!