Welcome to Würth Portugal For trade customers only
Mounting block

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Mounting block

Universal assembly aids for aligning, levelling or use as shims. Particularly suitable for ensuring correct load transfer when installing windows

See product details

Available in 4 versions
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
Versatile application


For ensuring correct load transfer when installing windows and doors or for levelling and aligning in interior finishing and drywalling. Würth mounting blocks are a universal aid for spacing and levelling work.



Adjustable height


The 60 x 40 mm mounting blocks are available in thicknesses of 1.5 mm; 3 mm; 5 mm; 10 mm; 15 mm and 20 mm



Extremely high load-bearing capacity


The solid cast polypropylene (PP) blocks are extremely robust with a compressive strength of over 16 tonnes*


*Calculation: 60 x 40 mm = 2,400 mm² x 70 N/mm² = 168,000 N = 16,480 kg

Notice

The load-bearing strength of the base material in question is critical for calculating the compressive strength, as is the load-bearing strength of the block.